Shop All Stem Casters
Service Caster
3 Inch Blue Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S314-PPUB-BLUE-34212
Zoro # G307385043
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Blue Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLUE-34212
- Zoro # G307385043
- UPC # 734005104936
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Stem Dia. | 3/4" |
Wheel Dia. | 3" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Blue Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Load Capacity | 300 |
Thread Pitch | 10 |
Wheel Color | Blue |
Mounting Type | Threaded Stem |
Model | Series #20 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Caster Sub-Type | Swivel |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide blue polyurethane wheel and a 34 threaded stem capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 4PK (DXBC33004)
- EVEREST 2" X 4Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1131)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- BAUER LADDER Stepladder Top Replacement Kit - Black (07312)
- SERVICE CASTER 3.5 Inch 316SS Hard Rubber Swivel 1-5/8 Inch Expanding Stem Caster Set Brake SCC (SCC-SS316EX20S3514-HRS-TLB-158-4)
- SERVICE CASTER Avantco A Plus 44712190922 Replacement Caster (AVA-SCC-TS20S514-POS-121315)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (SCC-TS20S314-PPUB-BLK-TLB-381615-2S2)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S314-TPRB-121315)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S514-PPUB-BLK-TLB-121315)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-78)
- SERVICE CASTER 3 Inch Gray Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-121315-2-PLB-2)
- Service Caster Stem Casters