Shop All Plate Casters
Service Caster
3 Inch Blue Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-20R314-PPUB-BLUE
Zoro # G305429879
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Finish Bright Zinc Plated Finish
- Caster Mounting Type Top Plate
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20R314-PPUB-BLUE
- Zoro # G305429879
- UPC # 670533852287
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Series | Series #20 |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane tread on polyolefin core |
Type | Rigid caster |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 3" diameter by 1-1/4" wide blue polyurethane wheel capable of supporting 250lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS E-Track J-Hook (01130)
- DAYTON Pedal Kit (MH4VME934G)
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 11000 lb Cap (EEF-4-902ME)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2801NFX6)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-RED-TP2-2-TLB-2)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster with Ball Bearing and Brake (SCC-35S420-PHB-SLB)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- SERVICE CASTER 3.25 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS3420-SSR-2-R3420-2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLUE-TP2-4)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S150-PNB-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R620-PHB)
- Service Caster Plate Casters