Shop All Stem Casters
Service Caster
3 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S314-PPUB-BLK-58212
Zoro # G107384857
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Black Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLK-58212
- Zoro # G107384857
- UPC # 734005104134
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 3" |
Stem Dia. | 5/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Black Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | Swivel |
Mounting Type | Threaded Stem |
Wheel Color | Black |
Model | Series #20 |
Load Capacity | 300 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Thread Pitch | 11 |
Durometer | 60D |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide black polyurethane wheel and a 58 threaded stem capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- PEERLESS CHAIN 3/16 WR THIMBLE, ZP, UPC, 4514140 (4514140)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- CRAMER 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (50011PK-43)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-121315-2-PLB-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S315-SSR-58212-2-TLB-2)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-BLK-TLB-78)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-112)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber 3/8 Inch Threaded Stem Caster with Brake (SCC-TS03S310-NPRB-BC-B-381610)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Swivel 1-3/8 Inch Expanding Stem Caster Brake (SCC-SS316EX20S414-TPRB-TLB-138)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- Service Caster Casters