Shop All Stem Casters
Service Caster
3 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK
Mfr # SCC-TS20S314-PPUB-BLK-TLB-381615-2S2
Zoro # G905423246
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLK-TLB-381615-2S2
- Zoro # G905423246
- UPC # 670533898629
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Features | 2 casters with top lock brakes |
Finish | Bright Zinc Plated Finish |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Durometer | 60D |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 300 |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 3/8" threaded stem with brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide black polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30030)
- US CARGO CONTROL 3" x 30' Blue Winch Strap with Flat Hook (330FH-B)
- R.W. ROGERS CO Value Shopper Handicap Cart, Blue (RWR-AMG-440300-RLBE)
- COLSON Colson® 2 Series Wheel 5.00006.939 WS - 6 x 2 Polyurethane on Aluminum 1/2 Roller Bearing (5.00006.939 WS)
- SERVICE CASTER 3 Inch Gray Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-M1015-2-PLB-2)
- SERVICE CASTER 5 Inch SS Hard Rubber Swivel 3/8 Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S514-HRS-381615)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel 1-1/2 Inch Expanding Stem Caster (SCC-SS316EX20S514-PPUB-112)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-112)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-PLB-58212)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-SPUS-58212)
- SERVICE CASTER 3 Inch Nylon 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-NYS-121315-2-PLB-2)
- Service Caster Casters