Shop All Stem Casters
Service Caster
3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S314-PPUB-BLK-34212
Zoro # G907384354
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Black Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLK-34212
- Zoro # G907384354
- UPC # 734005103571
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Stem Dia. | 3/4" |
Thread Length | 2-1/2" |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Black Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Mounting Type | Threaded Stem |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Thread Pitch | 10 |
Durometer | 60D |
Model | Series #20 |
Load Capacity | 300 |
Caster Sub-Type | Swivel |
Wheel Color | Black |
Finish | Bright Zinc Plated Finish |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide black polyurethane wheel and a 34 threaded stem capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 11-903 BGR4 Folding Step Stool, 3.38 in H, 200 lb, Plastic, Black (11-905-PBL4)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27S-NMB060K-16)
- YALE Yale GWK-MPB040E-LW MPB 040 E - B827 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040E-LW)
- PEERLESS CHAIN 5/8 V10 CLEVIS GRAB HOOK, UPC, 8428710 (8428710)
- SERVICE CASTER 3 Inch SS High Temp Phenolic ½ Inch Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S314-PHSHT-121315-4)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S314-SRS-34)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-WA-38-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-RED-34212)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-MRN-TLB-845)
- SERVICE CASTER 5 Inch Hard Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S514-HRS-PLB-121315)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 3/8 Inch Threaded Stem Caster SCC (SCC-TS03S310-PPUBD-BC-381610)
- Service Caster Casters