Shop All Stem Casters
Service Caster
3 Inch Black Polyurethane Swivel 3/8 Inch Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S314-PPUB-BLK-TLB-381615-4
Zoro # G305423273
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLK-TLB-381615-4
- Zoro # G305423273
- UPC # 11586533967
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Features | Top lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Load Capacity | 300 |
Includes | (4) swivel casters w/ top lock brakes |
Caster Swivel Lock Type | Top lock brake |
Thread Pitch | 16 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 3/8" threaded stem casters with top lock brakes, 3” diameter by 1-1/4” wide black polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (TG831-P5-AS)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (P5S-RP020G-ST1)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S410-TPRS-SLB-5161815-5)
- SERVICE CASTER 4 Inch Red Polyurethane Swivel ½ Inch Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-RED-121315-4)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-71678-MRI-4)
- SERVICE CASTER 3 Inch Soft Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- SERVICE CASTER Nylon Swivel TS Caster w/2.8" Black Wheel and 16mm x 2.0mm x 138mm Stems, 4PK (SCC-TPLV30S72-NYR-770-ZC-4)
- ZORO SELECT Swivel Stem Caster, 1-1/8 Stem, 100 lb. (32J958)
- Service Caster Stem Casters