Shop All Stem Casters
Service Caster
3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S314-PPUB-BLK-PLB-M1215-4
Zoro # G707383588
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Black Polyurethane
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLK-PLB-M1215-4
- Zoro # G707383588
- UPC # 734005104707
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 1-1/2" |
Thread Size | 12MM-1.75 x 1-1/2" Threaded Stem |
Stem Dia. | 12MM |
Wheel Dia. | 3" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Black Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Model | Series #20 |
Caster Sub-Type | 4 Swivel |
Mounting Type | Threaded Stem |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Thread Pitch | 1.75 |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Wheel Color | Black |
Load Capacity | 1200 |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 12MM threaded stem casters with posi lock brakes, 3 diameter by 114 wide black polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS 10-TON CAPACITY FT SERIES (10-SLP)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (8502350)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL11200Lb, 3/4In (34IEEX12)
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK4 (89001)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-TLB-845)
- SERVICE CASTER Regency 600CASTHD4P Replacement Caster Set, 4PK (REG-SCC-SQ20S514-PPUB-34-4)
- SERVICE CASTER Assure Parts 190CW223125S Replacement Caster (ASS-SCC-TS20S414-POS-121310)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-M1215)
- Service Caster Stem Casters