Shop All Stem Casters
Service Caster
3 Inch Black Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Casters SCC, 5PK
Mfr # SCC-GN03S310-NPRB-BK-5
Zoro # G505418437
product price: $219.99
/pk 5, $44.00/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck Stem
- Mounting Height 3-7/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
- Material Neoprene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GN03S310-NPRB-BK-5
- Zoro # G505418437
- UPC # 670533946085
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-7/8" |
Stem Length | 1.5 |
Stem Dia. | 5/16" |
Wheel Dia. | 3 |
Size | 3" x 15/16" |
Details
Caster Stem Type | Grip Neck Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Neoprene Rubber |
Durometer | 50-60A |
Finish | Black |
Load Capacity | 110 |
Includes | (5) Swivel casters, Sockets for wood included |
Mounting Type | Grip Neck Stem |
Model | Series #03 |
Description
Listing is for five (5) 3" diameter neoprene rubber wheel and 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and hooded black finish. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite (720200-W1B-00600-07213)
- ERICKSON 10" Mini Bungey Cord Blk / Plastic Jar (06697)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (L-2098-22)
- PEERLESS Chain, 10 ft., 4300 lb., For Lifting (5510210)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-MRN-112)
- SERVICE CASTER 4 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-MRN-PLB-M1215-4)
- SERVICE CASTER 4 Inch 316SS Red Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set (SCC-SS316TS20S414-PPUB-RED-M1015-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-RED-TLB-112)
- SERVICE CASTER Assure Parts 190TA25CSTR 5'' Replacement Caster (ASS-SCC-EX20S514-SRS-112)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-RED-TLB-112-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J822)
- Service Caster Stem Casters