Shop All Stem Casters
Service Caster
3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 4PK
Mfr # SCC-GR01S30-DCR-WA-71678-4
Zoro # G305418736
product price: $199.99
/pk 4, $50.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 2-7/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Finish Windsor Antique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR01S30-DCR-WA-71678-4
- Zoro # G305418736
- UPC # 734005079043
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-7/8" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 3 |
Size | 3" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Finish | Windsor Antique |
Includes | (4) Swivel casters |
Material | Metal/Rubber |
Load Capacity | 400 |
Features | Durable metal body |
Tire Type | Ball |
Model | Series #01 |
Mounting Type | Grip Ring Stem |
Description
Listing is for four (4) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and windsor antique finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- DAYTON Swivel Caster with Wheel (C1209)
- DAYTON Push Button Assembly (EW-20)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 10600 lb Cap (EN120X5)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement (CHO-SCC-GR05S410-TPRS-716138)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-5161815-2-SLB-2)
- SERVICE CASTER 4 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-MRN-PLB-M1215-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-MRN-112-2-TLB-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-34212)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J852)
- Service Caster Stem Casters