Shop All Plate Casters
Service Caster
3 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Rigid SCC, 2PK
Mfr # SCC-SS31620S314-TPRB-2-R-2
Zoro # G905432026
product price: $205.99
/pk 2, $103.00/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Series Series #20
- Capacity (Lb.) 840
- Durometer 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS31620S314-TPRB-2-R-2
- Zoro # G905432026
- UPC # 11586611917
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Capacity (Lb.) | 840 |
Durometer | 75A |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Material | Thermoplastic Rubber |
Type | (2) swivel casters & (2) rigid casters |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | 316 Polished Stainless Steel |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel and two (2) rigid casters, with 3" diameter by 1-1/4" wide gray thermoplastic rubber wheels capable of supporting a total weight of 840 lbs. (210 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE1)
- BIL-JAX Walkboard - X-panded Steel - 32" W x 7' L (0044-245)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBBLU-TLB-TP2-4PPUD820-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK (SCC-100S280-PNB-2-R280-2)
- SERVICE CASTER 4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PPUR)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S415-SSR-TLB-TP3-2-R-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Bolt-On Swivel Locks (LAV-SCC-30CS820-TPRRD-BSL-4)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-PAB-2-R-2)
- ZORO SELECT Plate Caster, 800 lb. Load Rating (P21R-C040R-14-VG1)
- Service Caster Casters