Shop All Stem Casters
Service Caster
3 Inch 316SS Thermoplastic Rubber Swivel 1-1/2 Inch Stem Caster Set Brake SCC
Mfr # SCC-SS316EX20S314-TPRB-TLB-112-4
Zoro # G105424159
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S314-TPRB-TLB-112-4
- Zoro # G105424159
- UPC # 734005043143
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 2-11/16" |
Stem Dia. | 1-1/2" |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Features | 4 casters with top lock brakes |
Load Capacity | 840 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) swivel casters w/top lock brakes |
Finish | 316 Polished Stainless Steel |
Durometer | 75A |
Caster Swivel Lock Type | 4 casters with top lock brakes |
Material | Thermoplastic Rubber |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 1-1/2" expanding stem 316 stainless steel swivel casters with 3" diameter by 1-1/4" wide thermoplastic rubber wheels and top locking brakes capable of supporting a total weight of 840 lbs. (210 lbs./caster.). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- US CARGO CONTROL 1" Heavy Duty Weld-On Forged D Shaped Lashing Ring - 47,000 Lbs (FH21441L)
- SERVICE CASTER SCC - 8" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-650 lbs Cpty (SCC-RSR820)
- POST GUARD Collapsible Bollard, 3"X36", Yellow (COLLAPSIBLE 110-336)
- SERVICE CASTER 3 Inch Gray Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-M1015-2-PLB-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S614-PPUB-121315)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-2-TLB-2)
- SERVICE CASTER Assure Parts 190218001 4'' Replacement Caster (ASS-SCC-GR20S414-SRS-716138)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 7/8 Inch Grip Ring Stem Caster SCC (SCC-GR03S310-PPUBD-BC-71678)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement (LAK-SCC-SSSQ20S514-PPUB-91630)
- CASTERHQ 5"x1.25" Light Duty PHENOLIC Wheel, Swivel Caster, Commercial/Indu (LDPH5X125)
- Service Caster Casters