Shop All Stem Casters
Service Caster
3 Inch 316SS Solid Polyurethane Swivel 1-3/8 Inch Expanding Stem Caster Brake
Mfr # SCC-SS316EX20S314-SPUS-TLB-138
Zoro # G305422269
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S314-SPUS-TLB-138
- Zoro # G305422269
- UPC # 734005039597
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 3 |
Stem Dia. | 1-3/8" |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 300 |
Includes | Swivel caster w/top lock brake |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top lock brake |
Material | Solid Polyurethane |
Finish | 316 Polished Stainless Steel |
Durometer | 60-65 D |
Features | Top lock brake |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 1-3/8" expanding stem 316 stainless steel swivel caster with a 3" diameter by 1-1/4" wide solid polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 6" X 10" X 14" Loading Dock Bumper (B610-14)
- DUTTON-LAINSON Handle (22449)
- METALTECH Guard Rail, 5-5/32 ft.L, Steel, 100 lb. (M-MGR5)
- LITTLE GIANT Drop-Gate Truck 3600 lb. Capacity (CARD30488PY)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S314-HRS-M1015-4)
- SERVICE CASTER 3 Inch Soft Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-SRS-PLB-381615)
- SERVICE CASTER 3 Inch 316SS Hard Rubber Swivel 1 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S314-HRS-1)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Total Lock Brake (SCC-SQTTL20S514-PHS-34)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-RED-TLB-112)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 140 lb. (F1RN04041S001)
- Service Caster Stem Casters