Shop All Stem Casters
Service Caster
3 Inch 316SS Red Polyurethane Wheel Swivel 3/8 Inch Stem Caster Set Lock Brake
Mfr # SS316TSTTL20S314-PPUB-RED-381615-4
Zoro # G905428876
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SS316TSTTL20S314-PPUB-RED-381615-4
- Zoro # G905428876
- UPC # 11586620544
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Finish | 316 Polished Stainless Steel |
Features | Total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 300 |
Caster Swivel Lock Type | Total lock brake |
Includes | (4) swivel casters w/ total lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 3” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Blue) (PRS7-6)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 8 ft Length, 3,200 lb Vertical Capacity (EE2-801-08)
- HAMILTON Plate Caster, Rigid, 8000 lb., 8" Dia. (R-EPSD-84FVT)
- BAILEY HYDRAULICS Remote Control Single Acting 2 Button 3 Wire, 20 Foot, 251200 (251200)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-WA-38-4)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-BLUE-4-TLB-2-112)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 3/8 Inch Threaded Stem Caster SCC (SCC-TS03S310-PPUBD-BC-381610)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-516-4)
- SERVICE CASTER Poly Swivel 2.5'' Low Profile Caster for Creeper Cart by, 6PK (CREE-SCC-PGCREEP-6)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S614-TPRB-34)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Swivel 1-3/8 Inch Expanding Stem Caster Brake (SCC-SS316EX20S314-SPUS-TLB-138)
- Service Caster Casters