Shop All Stem Casters
Service Caster
3 Inch 316SS Nylon Wheel Swivel 3/8 Inch Threaded Stem Caster Set Lock Brake SCC
Mfr # SCC-SS316TSTTL20S314-NYS-381615-4
Zoro # G305426021
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS316TSTTL20S314-NYS-381615-4
- Zoro # G305426021
- UPC # 734005019445
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) swivel casters w/ total lock brakes |
Material | Nylon |
Durometer | 75D |
Finish | 316 Polished Stainless Steel |
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Load Capacity | 1200 |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 3” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel nylon wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #3 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330324)
- BUYERS PRODUCTS Molded Rubber Bumper - 3 x 3-1/2 x 6 Inch Tall - Set of 2 (B5500)
- MAGLINER Twin Handle Platform Truck, 1800 lb, 60 In (BDHK162)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN2602DX6)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-HRS-381615)
- SERVICE CASTER 2 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S50-TPR-GRY-716138-MRI)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S410-TPRS-SLB-381615-4)
- SERVICE CASTER 3 Inch 316SS Hard Rubber Swivel 1 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S314-HRS-1)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-TPRB-M1215-2-PLB-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-34212)
- SERVICE CASTER 3 Inch Red Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-121315-2-PLB-2)
- Service Caster Stem Casters