Shop All Plate Casters
Service Caster
3 Inch 316SS High Temp Glass Filled Nylon Top Plate Caster Set Total Lock Brake
Mfr # SCC-SS316TTL20S314-GFNSHT-4
Zoro # G905432057
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Capacity (Lb.) 1200
- Caster Mounting Type Top Plate
- Caster Temp. Range -45 degrees F to 550 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTL20S314-GFNSHT-4
- Zoro # G905432057
- UPC # 11586613782
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Capacity (Lb.) | 1200 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Features | Total lock brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Glass Filled Nylon |
Durometer | 85D |
Finish | 316 Polished Stainless Steel |
Type | (4) swivel casters w/ total lock brakes |
Caster Swivel Lock Type | Total lock brake |
Series | Series #20 |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, four (4) swivel casters with total lock brakes, 3” diameter by 1-1/4” wide brown glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (5077 RED)
- ZORO SELECT Shock-Absorbing Plate Caster, Swivel (P22S-UA060R-14)
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- SERVICE CASTER Weld Plate For Casters with 4'' x 4-1/2'' Top Plate (SCC-TP30R)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-05S210-TPRS-SLB-2-R-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Bolt-On Swivel Lock - SCC (LAV-SCC-30CS820-TPRBD-BSL)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-30R820-PUR-RS)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- Service Caster Casters