Shop All Plate Casters
Service Caster
3 Inch 316SS High Temp Glass Filled Nylon Top Plate Caster Lock Brakes SCC, 2PK
Mfr # SCC-SS316TTL20S314-GFNSHT-2-S-2
Zoro # G905432088
product price: $277.99
/pk 2, $139.00/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Features 2 casters with total lock brakes
- Durometer 85D
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTL20S314-GFNSHT-2-S-2
- Zoro # G905432088
- UPC # 11586613836
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Features | 2 casters with total lock brakes |
Durometer | 85D |
Finish | 316 Polished Stainless Steel |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Capacity (Lb.) | 1200 |
Material | Glass Filled Nylon |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide brown glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in. dia., 25 ft., 7 x 7, SS (33RF70)
- ZORO SELECT Caster Wheel, Load 2500 lb., 10" dia. (P-PH-100X025/075R)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB4020)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polyester (10050)
- SERVICE CASTER 6 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R620-SSB)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PUB-RS-2-R-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R514-SSS-TP3)
- SERVICE CASTER 4'' Semi Steel Cast Iron Swivel Caster Set with Bronze Bearings and Brake, 4PK (SCC-20S420-SSBZ-TLB-4)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-MRN-2-TLB-2)
- CR DANIELS DANDUX Replacement 5in Swivel Caster for Dandux Bulk Trucks (CA50S11)
- Service Caster Plate Casters