Shop All Stem Casters
Service Caster
3 Inch 316SS Black Polyurethane Wheel Swivel 3/8 Inch Stem Caster Set Lock Brake
Mfr # SS316TSTTL20S314-PPUB-BLK-381615-4
Zoro # G905428913
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SS316TSTTL20S314-PPUB-BLK-381615-4
- Zoro # G905428913
- UPC # 734005011876
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | 316 Polished Stainless Steel |
Includes | (4) swivel casters w/ total lock brakes |
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 300 |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 3” diameter by 1-1/4” wide black polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bumper, 2 in. Overall L (M-Bump)
- KELLEY Lip Links, Link Assy Left Hand For Fx (712-002)
- DURASHELF Leg Post 6 in. (L2006)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- SERVICE CASTER 2 Inch Gloss Black Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-GB-516-5)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 1/4 Inch Threaded Stem – SCC, 4PK (SCC-TS01S20-DCS-WA-142058-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-WA-38-5)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-SSS-121315-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC (SCC-EX05S410-TPRS-138)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S514-TPRB-58212)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUB-2-TLB-2-112)
- Service Caster Stem Casters