Shop All Stem Casters
Service Caster
3-1/2'' Phenolic Wheel Swivel 1'' Expanding Stem Caster Set, 4PK
Mfr # SCC-EX20S3514-PHR-1-4
Zoro # G411340266
product price: $188.99
/pk 4, $47.25/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX20S3514-PHR-1-4
- Zoro # G411340266
- UPC # 734005137422
- Country of Origin United States
- Category Stem Casters
Description
Listing is for a set of four 4 Service Caster Series #20 1'' expanding stem swivel casters with 3-1/2'' diameter by 1-1/4'' wide phenolic wheels capable of supporting a total weight of 1,200 lbs. 300 lbs./caster.. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem phenolic wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a phenolic wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 375 lb., Ball Bearing (33H911)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12R-R030D-12)
- BULLDOG WINCH Winch Mounting Hardware, 10x40mm Extra Long, Grade 5, PK4 (20180)
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-1/2 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S210-TPRS-112-4)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 3/8 Threaded Stem, 5PK (SCC-UHTS02S50-NYS-381634-5)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-MRN-PLB-34212-4)
- SERVICE CASTER 2 Inch Flat Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-FB-38-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-HRS-34212)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- Service Caster Casters