Shop All Stem Casters
Service Caster
2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK
Mfr # SCC-GN01S25-DCS-WA-5
Zoro # G205418386
product price: $126.99
/pk 5, $25.40/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck Stem
- Mounting Height 2-11/16"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Stem Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GN01S25-DCS-WA-5
- Zoro # G205418386
- UPC # 734005078671
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-11/16" |
Stem Length | 1.5 |
Stem Dia. | 5/16" |
Wheel Dia. | 2.5 |
Size | 2-1/2" |
Details
Caster Stem Type | Grip Neck Stem |
Wheel Bearing Type | Plain Bore |
Finish | Windsor Antique |
Features | Durable metal body |
Load Capacity | 500 |
Material | Metal |
Includes | (5) Swivel casters, Sockets for wood included |
Mounting Type | Grip Neck Stem |
Tire Type | Ball |
Model | Series #01 |
Description
Listing is for five (5) 2-1/2" diameter metal ball light furniture and fixture casters with 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and windsor antique finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Set of End Caps, Left and Right (ECAPS)
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 100 Ft (ZAG116SS304-100)
- TRI-ARC 106 in H Steel Tilt and Roll Ladder, 7 Steps, 450 lb Load Capacity (KDRF107166)
- ZORO SELECT Cube Truck, 1 cu. yd., 1200 lb. Cap, Black (36FL03)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S210-TPUS-5161810)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing-5" Wheels&3/8" Stems-2 w/BRK, 4PK (SCC-TS20S515-SSR-381615-2-TLB-2)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 5/16 Inch Grip Neck Stem Casters, 4PK (SCC-GN03S310-PPUBD-BC-4)
- SERVICE CASTER 4 Inch Semi Steel Swivel 34 Inch Threaded Stem Caster Set 2 Total Lock Brakes (SCC-TSTTL20S414-SSS-34212-2-S-2)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLK-M1215)
- SERVICE CASTER 4 Inch SS Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-SSTS20S414-SRS-TLB-381615)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-112)
- Service Caster Stem Casters