Shop All Stem Casters
Service Caster
2.375 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 5, 5PK
Mfr # SCC-TS02S60-TPR-GRY-M10X22-MRI-5
Zoro # G308372165
product price: $116.99
/pk 5, $23.40/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-11/16"
- Wheel/Tread Material Rubber
- Stem Length 22mm
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS02S60-TPR-GRY-M10X22-MRI-5
- Zoro # G308372165
- UPC # 734005119978
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-11/16" |
Stem Length | 22mm |
Size | 2.38" |
Stem Dia. | 10mm |
Thread Length | 22mm |
Details
Caster Stem Type | Threaded stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Finish | Thermoplastic rubber on nylon |
Thread Pitch | 1.5 |
Includes | (5) Swivel casters |
Mounting Type | Threaded stem |
Load Capacity | 330 lbs. |
Tire Type | Twin wheel |
Description
Listing is for 5 five 2.375 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel casters with 10mm diameter - 1.50 TPI x 22mm length threaded stems. Supports up to 66 lbs. per caster or 330 lbs. total. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4D3C1P6)
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- ZORO SELECT Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2 (2VKP3)
- LOUISVILLE Label Kit (PK-FE3200)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-MRN-4-TLB-2-112)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 4PK (SCC-GR01S30-DCR-WA-71678-4)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1 Inch Expanding Stem Caster SCC (SCC-EX04S13810-PUB-1)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S314-SPUS-121315)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S315-SSR-58212)
- SERVICE CASTER 3530-L1 FG3530L10000 Rubbermaid Dolly Replacement Caster Fits 2640 3530 Dollies (RUB-SCC-TS05S310-TPRS-381615)
- Service Caster Stem Casters