Shop All Stem Casters
Service Caster
2.375 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK
Mfr # SCC-TS02S60-TPR-GRY-M10X22-MRI-4
Zoro # G308372158
product price: $92.99
/pk 4, $23.25/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-11/16"
- Wheel/Tread Material Rubber
- Stem Length 22mm
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS02S60-TPR-GRY-M10X22-MRI-4
- Zoro # G308372158
- UPC # 734005119961
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-11/16" |
Stem Length | 22mm |
Stem Dia. | 10mm |
Thread Length | 22mm |
Size | 2.38" |
Details
Caster Stem Type | Threaded stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Load Capacity | 264 lbs. |
Finish | Thermoplastic rubber on nylon |
Includes | (4) Swivel casters |
Mounting Type | Threaded stem |
Thread Pitch | 1.5 |
Tire Type | Twin wheel |
Description
Listing is for 4 four 2.375 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel casters with 10mm diameter - 1.50 TPI x 22mm length threaded stems. Supports up to 66 lbs. per caster or 264 lbs. total. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Spreader Kit for 16' Bauer Fiberglass / Aluminum Stepladder (07075)
- RUBBERMAID COMMERCIAL Wheel, For Use With 5Z192 (GRFG1025L60000)
- ZORO SELECT Plate Caster, 175 lb. Ld Rating, Swivel (P2S-R025G-P)
- LYON Right Hand Lift Handle (NF6782MC)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster with Brake SCC (SCC-GR05S510-TPRS-SLB-71678)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-SRS-PLB-34212)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S210-TPUS-5161810)
- SERVICE CASTER Assure Parts 190CW223125S Replacement Caster (ASS-SCC-TS20S414-POS-121310)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-TPRB-PLB-M1215-4)
- SERVICE CASTER 2 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S50-TPR-GRY-716138-MRI)
- CASTERHQ 8"x2" Swivel Caster Set, Heavy Duty Green Polyurethane Wheel on Ste (8X2TBCSO4-1)
- Service Caster Casters