Shop All Stem Casters
Service Caster
2.375 Inch MRI Safe Caster with Brake, 12mm Threaded Stem
Mfr # SCC-TS02S60-TPR-GRY-B-M12X22-MRI
Zoro # G308372134
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-11/16"
- Wheel/Tread Material Rubber
- Stem Length 22mm
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS02S60-TPR-GRY-B-M12X22-MRI
- Zoro # G308372134
- UPC # 734005119800
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-11/16" |
Stem Length | 22mm |
Stem Dia. | 12mm |
Size | 2.38" |
Thread Length | 22mm |
Details
Caster Stem Type | Threaded stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Thread Pitch | 1.75 |
Mounting Type | Threaded stem |
Tire Type | Twin wheel |
Finish | Thermoplastic rubber on nylon |
Includes | (1) Swivel caster |
Load Capacity | 66 lbs. |
Description
Listing is for 1 one 2.375 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel caster with a 12mm diameter - 1.75 TPI x 22mm length threaded stem and a brake. Supports up to 66 lbs. per caster. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 8'H (SSG1285)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL56)
- SERVICE CASTER Rubbermaid Janitor Cleaning Cart Front Casters with Socket, 2PK (RUB-SCC-GR05S410-TPRS-716138-X701-2)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-RED-78)
- SERVICE CASTER 2 Inch Polyurethane Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S210-TPUS-SLB-381610-5)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 12mm Threaded Stem Caster (SCC-TS05S510-TPRS-M1215)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-BLK-845)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-58212-2-TLB-2)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPUS-SLB-5161810-4)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-5161810)
- Service Caster Stem Casters