Shop All Stem Casters
Service Caster
2.375 Inch Flat Black Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK
Mfr # SCC-GR02S60D-NYU-FB-716X78-5
Zoro # G805442408
product price: $83.99
/pk 5, $16.80/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-3/4"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Stem Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR02S60D-NYU-FB-716X78-5
- Zoro # G805442408
- UPC # 670533918938
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Size | 2-3/8" |
Details
Caster Stem Type | Grip ring stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 100 |
Includes | (5) Swivel casters |
Finish | Flat black hood |
Material | Urethane |
Model | Series #02 |
Tire Type | Twin wheel |
Mounting Type | Grip ring stem |
Description
Listing is for (5) five 2.375" diameter flat black hooded twin wheel urethane chair, light furniture and fixture casters with a 7/16" diameter x 7/8" length grip ring stem. Supports up to 100lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 urethane twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. An ideal replacement for standard hard nylon wheel casters, Service Caster’s Series 02 urethane twin wheel casters will not mark, mar, or scuff wood, tile, or any other hard surface, resulting in excellent floor protection and an easy and quiet roll. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- INDUSCO Cable, 3/64, 7x7", SS x 250ft., T-304 (20510456)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 60" (AFPBS2460-6PYFL)
- HOMEPAGE Ultra Gray Bungee Cord; 32 x 0.374 in. - Case of 10 (HO1491417)
- SERVICE CASTER Assure Parts 190CW2514PP Replacement Caster (ASS-SCC-TS20S514-POS-3410134)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S210-TPRS-SLB-121315-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster with Brake SCC (SCC-GR05S510-TPRS-SLB-71678)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-BLK-845-2-TLB2)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 5PK (SCC-GR01S30-DCR-WA-71678-5)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-M1215)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20302ZN-3E)
- Service Caster Stem Casters