Shop All Plate Casters
Service Caster
2.25 Inch Bright Chrome Soft Tread Ball Caster – Top Plate – SCC, 4PK
Mfr # SCC-TP01S214-DCR-BC-TP2-4
Zoro # G305431506
product price: $138.99
/pk 4, $34.75/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2.25
- Features Durable metal body
- Series Series #01
- Wheel Type Ball
- Plate Caster Bolt Hole Pattern 13/16" x 1-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TP01S214-DCR-BC-TP2-4
- Zoro # G305431506
- UPC # 734005078145
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2.25 |
Mounting Height | 2-5/8" |
Plate Size | 1-3/16" x 2" |
Bolt Size | 3/16" (hardware not included) |
Size | 2-1/4" |
Details
Features | Durable metal body |
Series | Series #01 |
Wheel Type | Ball |
Plate Caster Bolt Hole Pattern | 13/16" x 1-9/16" |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Material | Metal/Rubber |
Type | (4) Swivel casters |
Finish | Bright chrome |
Bearing Type | Plain Bore |
Description
Listing is for four (4) 2-1/4" diameter metal ball with soft rubber tread light furniture and fixture casters with 1.1875” x 2” top plate and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET4-901-6)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Silver (EE1802TFX18)
- ZORO SELECT Rope, 600ft, Wht, 350lb., Polystr (460120-WHT-00600-05403)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (2RZJ8)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement - (REG-SCC-20S414-PPUB-MRN-TLB-TP2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearing and Swivel Lock SCC (SCC-30CS820-PUB-RS-BSL-4)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PUR-RS-TLB-4)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Caster w/BRK - 300lbs/Caster (SCC-20S415-PHSHT-TP2-TLB)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S520-PHRHT-TLB-4)
- SERVICE CASTER 6 Inch Stainless Steel Nylon Swivel Caster with Roller Bearing and Swivel Lock (SCC-SS30S620-NYR-BSL)
- ZORO SELECT Plate Caster, 1750 lb. Ld Rating, Ball (P25S-NMB040K-14-WB-DL)
- Service Caster Plate Casters