Shop All Stem Casters
Service Caster
2.25 Inch Bright Chrome Soft Tread Ball Caster –5/16 Inch Threaded Stem, 4PK
Mfr # SCC-TS01S214-DCR-BC-5161812-4
Zoro # G505422649
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-7/16"
- Stem Length 0.5
- Wheel Bearing Type Plain Bore
- Stem Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS01S214-DCR-BC-5161812-4
- Zoro # G505422649
- UPC # 734005078268
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-7/16" |
Stem Length | 0.5 |
Stem Dia. | 5/16" |
Wheel Dia. | 2.25 |
Size | 2-1/4" |
Thread Length | 0.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Load Capacity | 300 |
Features | Durable metal body |
Material | Metal/Rubber |
Finish | Bright chrome |
Model | Series #01 |
Thread Pitch | 18 |
Tire Type | Ball |
Mounting Type | Threaded Stem |
Description
Listing is for four (4) 2-1/4" diameter metal ball with soft rubber tread light furniture and fixture casters with 5/16” diameter – 18 TPI x 1/2” threaded stem and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roll Pin (97-27)
- TIE DOWN ENGINEERING Ladder Hook with Wheel (65005)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPOG 201/20K-BB0.5)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR-243638-ALD-95)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/4 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-134)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-BC-38-5)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- SERVICE CASTER 6 Inch Phenolic 12 Inch Threaded Stem Caster with Brake (SCC-TS20S615-PHS-PLB-121315)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S410-TPRS-SLB-1-4)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLUE-112)
- ZORO SELECT Stem Caster, Load Rating 175 lb. (P12S-R050B-SX2-TB)
- Service Caster Casters