Shop All Stem Casters
Service Caster
2.25 Inch Bright Chrome Soft Tread Ball Caster –5/16 Inch Threaded Stem, 4PK
Mfr # SCC-TS01S214-DCR-BC-5161810-4
Zoro # G905422676
product price: $159.99
/pk 4, $40.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-7/16"
- Stem Length 1
- Wheel Bearing Type Plain Bore
- Stem Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S214-DCR-BC-5161810-4
- Zoro # G905422676
- UPC # 734005078244
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-7/16" |
Stem Length | 1 |
Stem Dia. | 5/16" |
Wheel Dia. | 2.25 |
Size | 2-1/4" |
Thread Length | 1 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | Durable metal body |
Material | Metal/Rubber |
Includes | (4) Swivel casters |
Finish | Bright chrome |
Load Capacity | 300 |
Model | Series #01 |
Thread Pitch | 18 |
Mounting Type | Threaded Stem |
Tire Type | Ball |
Description
Listing is for four (4) 2-1/4" diameter metal ball with soft rubber tread light furniture and fixture casters with 5/16” diameter – 18 TPI x 1” threaded stem and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Lower Latch Hook, for 4UV26, etc. (23030)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L (BBS36GY)
- CROSBY Swivel Hook, Alloy Steel, 2000 lb., Gold, (1048807)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-SRS-58212-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-BLUE-58212-4)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-MRN-TLB-845)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Caster SCC (SCC-GN03S310-NPRB-BK)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLK-112)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement Set (LAK-SCC-SSSQ20S514-PPUB-91630-2)
- CASTERHQ 5" SHOPPING CART REAR SWIVEL CASTER (5USCRCRS)
- Service Caster Stem Casters