Shop All Stem Casters
Service Caster
2.25 Inch Bright Chrome Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 5PK
Mfr # SCC-TS01S214-DCR-BC-142058-5
Zoro # G305422948
product price: $207.99
/pk 5, $41.60/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-7/16"
- Stem Length 5/8"
- Wheel Bearing Type Plain Bore
- Features Durable metal body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S214-DCR-BC-142058-5
- Zoro # G305422948
- UPC # 734005078176
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-7/16" |
Stem Length | 5/8" |
Wheel Dia. | 2.25 |
Stem Dia. | 1/4" |
Size | 2-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | Durable metal body |
Finish | Bright chrome |
Material | Metal/Rubber |
Includes | (5) Swivel casters |
Load Capacity | 375 |
Tire Type | Ball |
Model | Series #01 |
Mounting Type | Threaded Stem |
Thread Pitch | 20 |
Description
Listing is for five (5) 2-1/4" diameter metal ball with soft rubber tread light furniture and fixture casters with 1/4” diameter – 20 TPI x 5/8” threaded stem and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, 12 VT MOTOR SVC PART (77892)
- ZORO SELECT Nonmark RBBR Tread Al Core Wheel (ALSI 100/15HK)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018525)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02048-2-C)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- SERVICE CASTER 2 Inch Gloss Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-GB-38-5)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S414-PPUB-RED-78-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-121315)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 8mm Threaded Stem Caster with Brake SCC (SCC-TS05S210-TPRS-SLB-M815)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing-3" Wheels&1/2" Stems-2 w/BRK, 4PK (SCC-TS20S315-SSR-121315-2-TLB-2)
- Service Caster Casters