Shop All Stem Casters
Service Caster
2 Inch Windsor Antique Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 4PK
Mfr # SCC-GR01S20-DCS-WA-71678-4
Zoro # G105418646
product price: $68.79
/pk 4, $17.20/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 2-3/16"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Wheel Dia. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR01S20-DCS-WA-71678-4
- Zoro # G105418646
- UPC # 734005077780
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/16" |
Stem Length | 7/8" |
Wheel Dia. | 2 |
Stem Dia. | 7/16" |
Size | 2" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 300 |
Features | Durable metal body |
Includes | (4) Swivel casters |
Material | Metal |
Finish | Windsor Antique |
Tire Type | Ball |
Mounting Type | Grip Ring Stem |
Model | Series #01 |
Description
Listing is for four (4) 2" diameter metal ball light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and windsor antique finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- ZORO SELECT Medical Cylinder Cart, 2000 lb., 36 In.L (MCC-2436-6PU-83T)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" WHITE (BOL-48-4.5-WT)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AY19)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement Set (HEN-SCC-TS05S310-POS-TLB-58SP-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster SCC, 5PK (SCC-GR05S210-TPRS-71678-5)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S310-TPRS-716138)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYS-WA-716X78-4)
- SERVICE CASTER 3'' Red Polyurethane Creeper Swivel 1/2'' Threaded Stem Caster (CREE-SCC-TS20S314-PPUB-RED-121315)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03254.445 BRK1)
- Service Caster Stem Casters