Shop All Stem Casters
Service Caster
2 Inch Windsor Antique Ball Caster – 5/16 Inch Threaded Stem – SCC, 5PK
Mfr # SCC-TS01S20-DCS-WA-5161812-5
Zoro # G505422366
product price: $86.39
/pk 5, $17.28/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/16"
- Stem Length 0.5
- Wheel Bearing Type Plain Bore
- Stem Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-DCS-WA-5161812-5
- Zoro # G505422366
- UPC # 734005077933
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/16" |
Stem Length | 0.5 |
Stem Dia. | 5/16" |
Wheel Dia. | 2 |
Thread Length | 0.5 |
Size | 2" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Metal |
Includes | (5) Swivel casters |
Load Capacity | 375 |
Features | Durable metal body |
Finish | Windsor Antique |
Tire Type | Ball |
Mounting Type | Threaded Stem |
Model | Series #01 |
Thread Pitch | 18 |
Description
Listing is for five (5) 2" diameter metal ball light furniture and fixture casters with 5/16” diameter – 18 TPI x 1/2” threaded stem and windsor antique finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-F-NYN-FBL)
- WARN INDUSTRIES Roller Fairlead Replacement For 4.0 (29256)
- DAYTON Round Sling, Endless, 20 ft., 8400 lb. (2MJN9)
- SERVICE CASTER 35 Inch Black Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-PPUB-BLK-PLB-M1015)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes - SCC, 4PK (SCC-UHGR02S75-NYS-B-7161716-4)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement Set (CHO-SCC-GR05S410-TPRS-716138-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-TLB-2)
- SERVICE CASTER 4'' Black Poly Swivel 1-1/4'' Expanding Stem Caster Total Lock Brake (SCC-EXTTL20S414-PPUB-BLK-114)
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-121315)
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters W/ L, PK4 (HD-8X2SS-2SB2S)
- Service Caster Casters