Shop All Stem Casters
Service Caster
2 Inch Windsor Antique Ball Caster – 1/4 Inch Threaded Stem – SCC, 4PK
Mfr # SCC-TS01S20-DCS-WA-142058-4
Zoro # G105422131
product price: $87.65
/pk 4, $21.91/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/16"
- Stem Length 5/8"
- Wheel Bearing Type Plain Bore
- Includes (4) Swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-DCS-WA-142058-4
- Zoro # G105422131
- UPC # 734005077827
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/16" |
Stem Length | 5/8" |
Wheel Dia. | 2 |
Stem Dia. | 1/4" |
Size | 2" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Features | Durable metal body |
Material | Metal |
Finish | Windsor Antique |
Load Capacity | 300 |
Thread Pitch | 20 |
Model | Series #01 |
Mounting Type | Threaded Stem |
Tire Type | Ball |
Description
Listing is for four (4) 2" diameter metal ball light furniture and fixture casters with 1/4” diameter – 20 TPI x 5/8” threaded stem and windsor antique finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Superflex Wheel, 8X2.50 3/4Rb (W-8-SU-3/4)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386AA)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- SERVICE CASTER Nylon Swivel TS Caster w/2.8" Black Wheel and 16mm x 2.0mm x 138mm Stems, 4PK (SCC-TPLV30S72-NYR-770-ZC-4)
- SERVICE CASTER 3 Inch Red Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-121315-2-PLB-2)
- SERVICE CASTER Henny Penny HP17630 Caster Replacement (HEN-SCC-TS05S310-POS-58SP)
- SERVICE CASTER 5 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PPUB-M1215-2-PLB-2)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 4 (SCC-GR02S50-TPR-BLK-716-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-HRS-121315-4)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT30748ZN-TPU33(GG))
- Service Caster Stem Casters