Shop All Plate Casters
Service Caster
2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes
Mfr # SCC-05S210-TPRS-2-SLB-2
Zoro # G505431658
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Caster Stem Type Top Plate
- Plate Size 1-3/16" x 2"
- Caster Swivel Lock Type Side Lock Brake
- Type (2) Swivel casters & (2) swivel casters w/ brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-05S210-TPRS-2-SLB-2
- Zoro # G505431658
- UPC # 11586523197
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Plate Size | 1-3/16" x 2" |
Mounting Height | 2-5/8" |
Size | 2" |
Bolt Size | 3/16" (hardware not included) |
Details
Caster Stem Type | Top Plate |
Caster Swivel Lock Type | Side Lock Brake |
Type | (2) Swivel casters & (2) swivel casters w/ brake |
Capacity (Lb.) | 80 |
Finish | Thermoplastic Rubber |
Durometer | 85A |
Material | Thermoplastic Rubber |
Series | Series #05 |
Caster Mounting Type | Top Plate |
Description
Listing is for a set of four (4) Service Caster Series #05 casters, two (2) swivel top plate with side lock brake casters and two (2) swivel casters, with 2” diameter thermoplastic rubber wheels. Supports up to 90lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Shoring Head - 1 Way - 4" x 11" (0064-0034)
- US CARGO CONTROL 5/16" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-3)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 2” Top Strap and Flat Hook (WNADJ2-DRING-FH)
- SERVICE CASTER 5 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S514-PPUB-RED-2-R-2)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-SS20S3514-SRS-2-TLB-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK (SCC-TTL20S314-SSS-2-S-2)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate V Groove Semi Steel Rigid Caster with Ball Bearing (SCC-35R520-VGB)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster with Ball Bearing SCC (SCC-35S520-PUB-RS)
- SERVICE CASTER Assure Parts 1904964RB 4'' Replacement Caster with Brake (ASS-SCC-20S414-TPRB-TLB)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-SS20S414-TPRB-2-R-2)
- Service Caster Plate Casters