Shop All Stem Casters
Service Caster
2 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes, 4PK
Mfr # SCC-TS05S210-TPRS-SLB-M815-4
Zoro # G305426519
product price: $120.99
/pk 4, $30.25/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S210-TPRS-SLB-M815-4
- Zoro # G305426519
- UPC # 670533949956
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 2 |
Stem Dia. | 8mm |
Size | 2" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Thermoplastic Rubber |
Includes | (4) Swivel casters |
Durometer | 85A |
Load Capacity | 80 |
Caster Swivel Lock Type | Side Lock Brake |
Finish | Thermoplastic Rubber |
Mounting Type | Threaded Stem |
Model | Series #05 |
Thread Pitch | 1.25 |
Description
Listing is for four (4) 2" diameter thermoplastic rubber wheels and a 8mm diameter – 1.25 TPI x 1.5” threaded stem with a side lock brake. Supports up to 80lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON V Groove Wheel, 6X3 1-1/4Rb (W-630-FVH-1-1/4)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (2MJT5)
- HUSQVARNA SHEAVE 1/3V 2.65 OD X 0.75 ID (579794501)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2.83" Black Wheel & M16 x 2.0mm x 24mm Stem (SCC-TSLV30S75-NYR-1100)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-MRN-58212)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S510-TPRS-M815-2-SLB-2)
- SERVICE CASTER Rubbermaid Janitor Cleaning Cart Front Casters with Socket, 2PK (RUB-SCC-GR05S410-TPRS-716138-X701-2)
- SERVICE CASTER 4 Inch 316SS Gray Polyurethane Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S414-PPUB-1)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-MRN-112)
- ZORO SELECT Gate Cstr, Rubr, 3in, 125lb, 3/16in Plt Thck (F1RN03052S001)
- Service Caster Stem Casters