Shop All Stem Casters
Service Caster
2 Inch Thermoplastic Wheel 3/4 Inch Expanding Stem Caster Set with 2 Brakes
Mfr # SCC-EX05S210-TPRS-34-2-SLB-2
Zoro # G705418572
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 2-5/8"
- Wheel Bearing Type Plain Bore
- Durometer 85A
- Caster Swivel Lock Type Side Lock Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX05S210-TPRS-34-2-SLB-2
- Zoro # G705418572
- UPC # 11586523616
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Caster Swivel Lock Type | Side Lock Brake |
Load Capacity | 80 |
Material | Thermoplastic Rubber |
Includes | (2) Swivel casters & (2) swivel casters w/ brake |
Finish | Thermoplastic Rubber |
Mounting Type | Expanding Adapter Stem |
Model | Series #05 |
Description
Listing is for a set of four (4) Service Caster Series #05 casters, two (2) swivel 3⁄4” x 2-11/16" expanding stem with side lock brake casters and two (2) swivel casters, with 2” diameter thermoplastic rubber wheels. Supports up to 80lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-UN50G-P)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- BULLDOG WINCH Hand Controller 16.5k and 18.5k (20398)
- SERVICE CASTER 2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-TPUS-71678-5)
- SERVICE CASTER Belshaw HG18-0031-4 HG18-0031B-4 Replacement Caster Set (BEL-DCGR20S414-POS-716138-2-TLB-2)
- SERVICE CASTER 5 Inch SS Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster with Brake SCC (SCC-SSTS20S514-HRS-TLB-121315)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 5/16 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S410-TPRS-SLB-5161815)
- SERVICE CASTER Semi Steel Swivel Grip Ring Caster 3'' Wheel & 7/16'' Stem w/Brake (SCC-GR20S314-SSS-TLB-716138)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S3514-TPRB-PLB-M1215)
- CASTERS WHEELS & INDUSTRIAL HANDLING Shepherd Threaded Stem Soft Tread Caster - 75mm Dia. 5/16-18 x 1 Stem Black (PSF75507BK)
- Service Caster Casters