Shop All Stem Casters
Service Caster
2 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK
Mfr # SCC-EX05S210-TPRS-SLB-1-4
Zoro # G705418497
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 2-5/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
- Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-EX05S210-TPRS-SLB-1-4
- Zoro # G705418497
- UPC # 11586520912
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 2-11/16" |
Stem Dia. | 1" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Material | Thermoplastic Rubber |
Caster Swivel Lock Type | Side Lock Brake |
Finish | Thermoplastic Rubber |
Durometer | 85A |
Includes | (4) Swivel casters |
Load Capacity | 80 |
Mounting Type | Expanding Adapter Stem |
Model | Series #05 |
Description
Listing is for four (4) 2" diameter thermoplastic rubber wheels and a 1" diameter x 2-11/16” length expanding adapter stem with a side lock brake. Supports up to 80lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC98)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Double Loop Chain, 100PK (DL3)
- ZORO SELECT Plate Caster, 1250 lb. Load, Yellow Wheel (P21R-UY080R-14)
- SERVICE CASTER Regency 359PLCB5140 Replacement Caster (REG-SCC-GR20S514-HRS-845)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLK-TLB-112-4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Brakes, 2PK (SCC-TS20S414-PPUB-RED-TLB-121315-2S2)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 (SCC-GR02S50-TPR-BLK-716-5)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-MRN-TLB-34-4)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- Service Caster Stem Casters