Shop All Stem Casters
Service Caster
2 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster SCC, 5PK
Mfr # SCC-GR05S210-TPRS-71678-5
Zoro # G505417270
product price: $111.99
/pk 5, $22.40/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 2-5/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Stem Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR05S210-TPRS-71678-5
- Zoro # G505417270
- UPC # 670533948010
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Load Capacity | 80 |
Material | Thermoplastic Rubber |
Finish | Thermoplastic Rubber |
Includes | (5) Swivel casters |
Mounting Type | Grip Ring Stem |
Model | Series #05 |
Description
Listing is for five (5) 2" diameter thermoplastic rubber wheels and 7/16" diameter x 7/8" length grip ring stem. Supports up to 80lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Sleeve, 3/32", Alum Hourglass, Sl1-3, PK100 (77600526)
- LITTLE GIANT Wheel Polyurethane, 5 in. x 1-1/4 in. (WHMP-05114)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange, PR (UC1400-6-P)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S210-TPRS-1-4)
- SERVICE CASTER 6 Inch Gray Polyurethane Swivel 34 Inch Threaded Stem Caster Set 2 Total Lock Brakes (SCC-TSTTL20S614-PPUB-34212-2-S-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PPUB-RED-121315)
- SERVICE CASTER 3 Inch Solid Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SPUS-M1215-2-PLB-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 10mm Threaded Stem Casters with Brakes SCC, 5PK (SCC-TS03S310-NPRB-BC-B-M1015-5)
- ZORO SELECT Gate Cstr, Rubr, 3in, 125lb, 3/16in Plt Thck (F1RN03052S001)
- Service Caster Stem Casters