Shop All Stem Casters
Service Caster
2 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster
Mfr # SCC-TS05S210-TPRS-121315
Zoro # G505425527
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Stem Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S210-TPRS-121315
- Zoro # G505425527
- UPC # 670533948713
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 2 |
Size | 2" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Includes | Swivel caster |
Load Capacity | 80 |
Material | Thermoplastic Rubber |
Finish | Thermoplastic Rubber |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Model | Series #05 |
Description
Listing is for a 2" diameter thermoplastic rubber wheel and a 1/2” diameter – 13 TPI x 1.5” threaded stem. Supports up to 80lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM CASTERS 6in x 2in Urethane on Iron Wheel with Roller Bearing for 1/2in Axle - (UIR-0620-08)
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® PL Sling Hook w/Latch, Grade 100, Painted Green (5746695PL)
- SERVICE CASTER 3 Inch Solid Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SPUS-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-MRN-58212)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-SPUS-34212-4)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-845-2-TLB-2)
- SERVICE CASTER 3.5 Inch 316SS Blue Poly Swivel 1 Inch Expanding Stem Caster Set Lock Brake (SCC-SS316TTLEX20S3514-PPUB-BLUE-1-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-SSS-121315-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- Service Caster Casters