Shop All Stem Casters
Service Caster
2 Inch Thermoplastic Rubber Wheel 1 Inch Expanding Stem Caster SCC, 4PK
Mfr # SCC-EX05S210-TPRS-1-4
Zoro # G505418420
product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 2-5/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
- Stem Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX05S210-TPRS-1-4
- Zoro # G505418420
- UPC # 11586520882
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 2-11/16" |
Stem Dia. | 1" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Material | Thermoplastic Rubber |
Load Capacity | 80 |
Finish | Thermoplastic Rubber |
Includes | (4) Swivel casters |
Durometer | 85A |
Model | Series #05 |
Mounting Type | Expanding Adapter Stem |
Description
Listing is for four (4) 2" diameter thermoplastic rubber wheels and a 1" diameter x 2-11/16” length expanding adapter stem. Supports up to 80lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE2802NFX12)
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 340 Lb (2VJL7)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GD-80-S-NYN)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 3" Wheel & 1/2" Stem w/Brake (SCC-TS20S315-SSR-TLB-121315)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake (SCC-TS20S414-PPUB-BLK-TLB-381615)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S314-PPUB-GRY-78)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 10mm Threaded Stem Caster (SCC-TS20S314-SSS-M1015)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PHR-TLB-M1215-4)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 4PK (SCC-GR01S20-DCS-WA-71678-4)
- ZORO SELECT Stem Caster, 120 lb. Ld Rating, Gray Wheel (P5S-UP030G-ST1)
- Service Caster Casters