Shop All Plate Casters
Service Caster
2 Inch Swivel Caster with Non-Marking Floor Safe Thermoplastic Rubber Wheel Set
Mfr # SCC-05S210-TPRS-TP1-SU-4
Zoro # G105439603
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Wheel Width 0.88
- Capacity (Lb.) 360
- Type Swivel caster
- Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-05S210-TPRS-TP1-SU-4
- Zoro # G105439603
- UPC # 11586600911
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Wheel Width | 0.88 |
Plate Size | 1-1/4" x 2" |
Mounting Height | 2-5/8" |
Size | 2" x 7/8" |
Bolt Size | 1/4" (hardware not included) |
Details
Capacity (Lb.) | 360 |
Type | Swivel caster |
Material | Thermoplastic Rubber |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 13/16" x 1-9/16" |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Durometer | 70A |
Bearing Type | Plain Bore |
Description
Listing is for four (4) Service Caster swivel casters with 2" diameter non-marking floor safe thermoplastic rubber wheels and a top plate. Supports up to 90lbs. per caster (360lbs. Total Capacity). When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 non-marking, non-marring, and floor safe thermoplastic rubber wheel casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 20-25 ft.-lb, FFHR (34040S)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJV8)
- US CARGO CONTROL 7/8" Stainless Steel Screw Pin Anchor Shackle - Import - 4 Ton (SPAS78SS)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster with Ball Bearing SCC (SCC-35S520-PUB-RS)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-SPUR-TLB)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3504-PNB)
- SERVICE CASTER 8 Inch Polyurethane Wheel Rigid Caster with Roller Bearing (SCC-30R820-PPUR)
- SERVICE CASTER 4'' Red Poly Wheel Swivel Top Plate Caster Set with 2 Posi Brakes 2 Rigid, 4PK (SCC-20S414-PPUB-RED-PLB-2-R-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R314-SSS)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- Service Caster Casters