Shop All Stem Casters
Service Caster
2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster
Mfr # SCC-GR05S210-TPUS-71678
Zoro # G305417449
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 2-5/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Load Capacity 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR05S210-TPUS-71678
- Zoro # G305417449
- UPC # 670533947969
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 7/8" |
Wheel Dia. | 2 |
Stem Dia. | 7/16" |
Size | 2" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 90 |
Includes | Swivel caster |
Material | Polyurethane |
Durometer | 45D |
Finish | Thermoplastic Rubber |
Mounting Type | Grip Ring Stem |
Model | Series #05 |
Description
Listing is for a 2" diameter polyurethane wheel and 7/16" diameter x 7/8" length grip ring stem. Supports up to 90lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Scooter With Handles, Blue/yellow, 4 Rubber Swivel Casters, Plastic, 12 X 12 (PGH12)
- CRAMER Step Stool, 350 lb Cap, 14.25"x16"x16", Red (CRA100143)
- HSI Two Leg Wire Rope Bridle Sling, 1 in dia, 8 ft Length, Bolt Anchor Shackle, 17 ton Capacity (200BAS1X-08)
- ZORO SELECT Caster Wheel, 2500 lb., 6" Wheel Dia. (423J17)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- SERVICE CASTER Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S410-TPRS-SLB-1-4)
- SERVICE CASTER 4 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-NYS-TLB-78)
- SERVICE CASTER 3 Inch MRI Safe Caster with Brake, 3/8 Inch Threaded Stem (SCC-TS02S75-TPR-GRY-B-381634-MRI)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-B-M12X22-MRI)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G005)
- Service Caster Stem Casters