Shop All Stem Casters
Service Caster
2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster, 5PK
Mfr # SCC-GR05S210-TPUS-71678-5
Zoro # G905417436
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 2-5/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Includes (5) Swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-GR05S210-TPUS-71678-5
- Zoro # G905417436
- UPC # 670533947983
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 7/8" |
Wheel Dia. | 2 |
Stem Dia. | 7/16" |
Size | 2" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Includes | (5) Swivel casters |
Durometer | 45D |
Finish | Thermoplastic Rubber |
Material | Polyurethane |
Load Capacity | 90 |
Mounting Type | Grip Ring Stem |
Model | Series #05 |
Description
Listing is for five (5) 2" diameter polyurethane wheels and 7/16" diameter x 7/8" length grip ring stem. Supports up to 90lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- MIDWEST FASTENER 1/2" Galvanized Steel Eye & Eye Swivels (54632)
- EFFIZIENT 23” Peg-board Cart, 2 swivel casters w/brake, 2 swivel casters. (EF 23PEGP115P0)
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity (E7416)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-SRS-58212-4)
- SERVICE CASTER 5 Inch SS Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster with Brake SCC (SCC-SSTS20S514-HRS-TLB-121315)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S314-PPUB-34212)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-34212)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-BLUE-58212-4)
- SERVICE CASTER Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb., Core Color: Black (32J860)
- Service Caster Stem Casters