Shop All Stem Casters
Service Caster
2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster, 4PK
Mfr # SCC-TS05S210-TPUS-5161810-4
Zoro # G005426345
product price: $119.99
/pk 4, $30.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/8"
- Stem Length 1
- Wheel Bearing Type Plain Bore
- Finish Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S210-TPUS-5161810-4
- Zoro # G005426345
- UPC # 670533948607
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 1 |
Wheel Dia. | 2 |
Stem Dia. | 5/16" |
Size | 2" |
Thread Length | 1 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | Polyurethane |
Load Capacity | 90 |
Includes | (4) Swivel casters |
Durometer | 45D |
Material | Polyurethane |
Mounting Type | Threaded Stem |
Thread Pitch | 18 |
Model | Series #05 |
Description
Listing is for four (4) 2" diameter polyurethane wheels and a 5/16” diameter – 18 TPI x 1” threaded stem. Supports up to 90lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 2300 lb. (2T110X6)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30273ZN-3E)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 2 in W, Nylon, Yellow (TTS1-902-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-M815-4)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-RED-845-2-TLB2)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-MRN-TLB-112)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 5/16 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-5161812-5)
- SERVICE CASTER 2 Inch Flat Black Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-FB-716-4)
- SERVICE CASTER 3 Inch Nylon 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-NYS-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch High Temp Glass Filled Nylon 58 Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S314-GFNSHT-58212)
- Service Caster Stem Casters