Shop All Stem Casters
Service Caster
2 Inch Polyurethane Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK
Mfr # SCC-TS05S210-TPUS-SLB-381610-5
Zoro # G805426576
product price: $151.99
/pk 5, $30.40/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/8"
- Stem Length 1
- Wheel Bearing Type Plain Bore
- Wheel Dia. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S210-TPUS-SLB-381610-5
- Zoro # G805426576
- UPC # 670533948522
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 1 |
Wheel Dia. | 2 |
Stem Dia. | 3/8" |
Size | 2" |
Thread Length | 1 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 45D |
Load Capacity | 90 |
Caster Swivel Lock Type | Side Lock Brake |
Material | Polyurethane |
Finish | Polyurethane |
Includes | (5) Swivel casters |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #05 |
Description
Listing is for five (5) 2" diameter polyurethane wheels and a 3/8” diameter – 16 TPI x 1” threaded stem with a side lock brake. Supports up to 90lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Two-Person Stage, 16 ft. L, 28 In. W (P22816)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 SS Quick Link (N100-298)
- ZORO SELECT Twine, Nylon, #18,250 ft., Orange (89O-WA)
- CROSBY Shackle, 1-1/2 in., 34,000 lb., Screw Pin (1018623)
- SERVICE CASTER 4 Inch 316SS Red Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set (SCC-SS316TS20S414-PPUB-RED-M1015-4)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S615-PHS-78-2-S-2)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-MRN-58212-4)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement Set (LAK-SCC-SSSQ20S514-PPUB-91630-2)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-TLB-112-4)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S315-SSR-PLB-121315-4)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J974)
- Service Caster Stem Casters