Shop All Stem Casters
Service Caster
2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK
Mfr # SCC-GR02S50-TPR-GRY-B-716138-MRI-4
Zoro # G308372172
product price: $207.99
/pk 4, $52.00/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-5/16"
- Wheel/Tread Material Rubber
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR02S50-TPR-GRY-B-716138-MRI-4
- Zoro # G308372172
- UPC # 734005119572
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/16" |
Stem Length | 1-3/8" |
Size | 2" |
Stem Dia. | 7/16" |
Details
Caster Stem Type | Grip ring stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Finish | Thermoplastic rubber on nylon |
Load Capacity | 264 lbs. |
Includes | (4) Swivel casters |
Tire Type | Twin wheel |
Mounting Type | Grip ring stem |
Description
Listing is for 4 four 2 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel casters with 7/16 diameter x 1-3/8 length grip ring stems and brakes. Supports up to 66 lbs. per caster or 264 lbs. total. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE2802NFX12)
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- ZORO SELECT Rope, 600ft, Yllw, 790lb., Polyprpylne (350240-YEL-00600-R0296)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-SCC-EX20S514-PPUB-4-TLB-2-112)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-BLUE-TLB-34-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-TLB-112)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S514-TPRB-34)
- SERVICE CASTER 3'' Bright Chrome Polyurethane Caster Side Mount Bracket (SCC-GR03S310-PPUBD-BC-71678-CB180)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S314-HRS-M1015-4)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20507ZN-TPUB)
- Service Caster Stem Casters