Shop All Stem Casters
Service Caster
2 Inch MRI Safe Casters, 7/16 Grip Ring Stem, Set of 4, 4PK
Mfr # SCC-GR02S50-TPR-GRY-716138-MRI-4
Zoro # G108372129
product price: $176.99
/pk 4, $44.25/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-5/16"
- Wheel/Tread Material Rubber
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR02S50-TPR-GRY-716138-MRI-4
- Zoro # G108372129
- UPC # 734005119541
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/16" |
Stem Length | 1-3/8" |
Stem Dia. | 7/16" |
Size | 2" |
Details
Caster Stem Type | Grip ring stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Tire Type | Twin wheel |
Finish | Thermoplastic rubber on nylon |
Load Capacity | 264 lbs. |
Mounting Type | Grip ring stem |
Description
Listing is for 4 four 2 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel casters with 7/16 diameter x 1-3/8 length grip ring stems. Supports up to 66 lbs. per caster or 264 lbs. total. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- ARNOLD TIRE TUFF 10""X2.75"" (490-323-0004)
- CASTERHQ 6"x2" Rubber ON CAST Iron Wheel, 500 LBS Capacity (RCI6X21)
- SERVICE CASTER Regency 600CASTHD4P Replacement Caster Set, 4PK (REG-SCC-SQ20S514-PPUB-RED-34-4)
- SERVICE CASTER 3.5 Inch 316SS Gray Polyurethane Swivel 1-1/8 Inch Stem Caster Lock Brake, 2PK (SCC-SS316TTLEX20S3514-PPUB-2-S-2-118)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S514-SPUS-381615-2-S-2)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S514-TPRB-1)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S414-TPRB-TLB-78-2-S-2)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK (SCC-TS01S20-DCS-BC-5161812-4)
- NEW AGE Swivel Stem Caster, Polyolfin, 5 in., 300 lb. (C440)
- Service Caster Stem Casters