Shop All Stem Casters
Service Caster
2 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem
Mfr # SCC-GR02S50-TPR-GRY-716138-MRI
Zoro # G608372117
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-5/16"
- Wheel/Tread Material Rubber
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR02S50-TPR-GRY-716138-MRI
- Zoro # G608372117
- UPC # 734005119534
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/16" |
Stem Length | 1-3/8" |
Size | 2" |
Stem Dia. | 7/16" |
Details
Caster Stem Type | Grip ring stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Mounting Type | Grip ring stem |
Finish | Thermoplastic rubber on nylon |
Includes | (1) Swivel caster |
Tire Type | Twin wheel |
Load Capacity | 66 lbs. |
Description
Listing is for 1 one 2 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel caster with a 7/16 diameter x 1-3/8 length grip ring stem. Supports up to 66 lbs. per caster. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Caster, Rigid (Red, 6") (18301-6213)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 24BF (KAR24)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Black (EET2-904CW-10)
- GLOBAL EQUIPMENT Global Industrial„¢ Medical Step Stool With Non-Skid Rubber Footstool Platform (507)
- SERVICE CASTER 4'' Black Poly Swivel 1-1/4'' Expanding Stem Caster Total Lock Brake (SCC-EXTTL20S414-PPUB-BLK-114)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 5PK (SCC-GR05S510-TPRS-71678-5)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-845)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-PPUB-BLK-34212-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLUE-TLB-381615-4)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- SERVICE CASTER 4 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-MRN-PLB-M1215-4)
- Service Caster Casters