Shop All Stem Casters
Service Caster
2 Inch MRI Safe Caster, 12mm Threaded Stem
Mfr # SCC-TS02S50-TPR-GRY-M12X22-MRI
Zoro # G108372181
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-5/16"
- Wheel/Tread Material Rubber
- Stem Length 22mm
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS02S50-TPR-GRY-M12X22-MRI
- Zoro # G108372181
- UPC # 734005119718
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/16" |
Stem Length | 22mm |
Size | 2" |
Thread Length | 22mm |
Stem Dia. | 12mm |
Details
Caster Stem Type | Threaded stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Finish | Thermoplastic rubber on nylon |
Load Capacity | 66 lbs. |
Tire Type | Twin wheel |
Includes | (1) Swivel caster |
Thread Pitch | 1.75 |
Mounting Type | Threaded stem |
Description
Listing is for 1 one 2 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel caster with a 12mm diameter - 1.75 TPI x 22mm length threaded stem. Supports up to 66 lbs. per caster. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, Offset, Tread: Ribbed (40N434)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 12BF (S12)
- HAMILTON Hi-Lo Swivel Caster, 5" x 1 1/2" Plastex Phenolic Wheel, 5/8" Straight Roller Bearing (S-HL-5P)
- SERVICE CASTER 3 Inch Solid Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SPUS-M1215-2-PLB-2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S514-PHS-TLB-34)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-BLUE-TLB-381615)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Locking Replacement Set (CHO-SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-GR20S514-PPUB-MRN-845-2-TLB-2)
- SERVICE CASTER 35 Inch Solid Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-SPUS-M1015-2-PLB-2)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- Service Caster Casters