Shop All Stem Casters
Service Caster
2 Inch Gloss Black Hooded Grip Neck Ball Casters, 4PK
Mfr # SCC-GN01S20-POS-GB-516-4
Zoro # G705442522
product price: $56.39
/pk 4, $14.10/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip neck stem
- Mounting Height 2-3/4"
- Stem Length 1-1/2"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Finish Gloss black hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GN01S20-POS-GB-516-4
- Zoro # G705442522
- UPC # 670533880587
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1-1/2" |
Wheel Dia. | 2 |
Stem Dia. | 5/16" |
Size | 2" |
Details
Caster Stem Type | Grip neck stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Finish | Gloss black hood |
Material | Polyolefin |
Includes | (4) Swivel casters, Sockets for wood included |
Load Capacity | 75 |
Features | Durable metal body |
Mounting Type | Grip neck stem |
Tire Type | Spherical ball |
Model | Series #01 |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and hooded gloss black finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a gloss black finish, adding a polished yet understated finish to the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip neck stem provides a stable, secure fit into drilled or cast holes, and the included sockets allow attachment to wooden bases, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20G-M2)
- WESTWARD 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY16)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x48x69 (MSEC483F-SLD)
- SERVICE CASTER 2 Inch Polyurethane Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S210-TPUS-SLB-381610-5)
- SERVICE CASTER Rubbermaid Janitor Cleaning Cart Front Casters with Socket, 2PK (RUB-SCC-GR05S410-TPRS-716138-X701-2)
- SERVICE CASTER 5 Inch 316SS Hard Rubber Swivel 1-7/8 Inch Expanding Stem Caster with Brake SCC (SCC-SS316EX20S514-HRS-TLB-178)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-112-2-S-2)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S514-TPRB-1)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster with Brake SCC (SCC-GR05S410-TPRS-SLB-716138)
- Service Caster Stem Casters