Shop All Stem Casters
Service Caster
2 Inch Flat Black Hooded Urethane Twin Wheel Caster with Inside Mount Set SCC
Mfr # SCC-GR02S50D-NYU-FB-716X78-CB90-4
Zoro # G305442595
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-3/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Load Capacity 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-GR02S50D-NYU-FB-716X78-CB90-4
- Zoro # G305442595
- UPC # 670533918914
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/8" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Grip ring stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 75 |
Material | Urethane |
Finish | Flat black hood |
Includes | (4) Swivel casters |
Tire Type | Twin wheel |
Mounting Type | Inside Corner Mounting Bracket |
Model | Series #02 |
Description
Listing is for (4) four 2" diameter flat black hooded twin wheel urethane chair, light furniture and fixture casters with a inside corner bracket. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 urethane twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. An ideal replacement for standard hard nylon wheel casters, Service Caster’s Series 02 urethane twin wheel casters will not mark, mar, or scuff wood, tile, or any other hard surface, resulting in excellent floor protection and an easy and quiet roll. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1101NFX6)
- LITTLE GIANT Ergo Pallet Stand, 3600 lb., 48x48" (2PDSE48486PH2FL)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR39072)
- ANCRA Logistic Ratchet Strap, 20ft x 2In, 1000lb (48672-15-GRA)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLUE-112-2-S-2)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUB-2-TLB-2-112)
- SERVICE CASTER Assure Parts 190269611 4'' Replacement Caster with Brake (ASS-SCC-GR20S414-SRS-TLB-716138)
- SERVICE CASTER Assure Parts 190218001 4'' Replacement Caster (ASS-SCC-GR20S414-SRS-716138)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-TLB-2)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement (LAK-SCC-SSSQ20S514-PPUB-91630)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-5ST-PLY-PS4)
- Service Caster Casters