Shop All Plate Casters
Service Caster
2 Inch Flat Black Hooded Top Plate Ball Casters, 5PK
Mfr # SCC-TP01S20-POS-FB-5
Zoro # G205431255
product price: $76.79
/pk 5, $15.36/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Mounting Height 2-3/4"
- Series Series #01
- Capacity (Lb.) 75
- Wheel Type Spherical ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TP01S20-POS-FB-5
- Zoro # G205431255
- UPC # 670533880389
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Mounting Height | 2-3/4" |
Plate Size | 1-1/2" x 2-1/2" |
Size | 2" |
Bolt Size | 3/16" (hardware not included) |
Details
Series | Series #01 |
Capacity (Lb.) | 75 |
Wheel Type | Spherical ball |
Finish | Flat black hood |
Material | Polyolefin |
Plate Caster Bolt Hole Pattern | 1" x 2" |
Caster Mounting Type | Top Plate |
Type | (5) Swivel casters |
Features | Durable metal body |
Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 1.5” x 2.5” top plate and hooded flat black finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The top plate mounts via screws or bolts, providing the utmost stability by supporting the caster at four points. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 3 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-3W-Y)
- ZORO SELECT Standard Plate Caster, Swivel, 75 lb. (437V29)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 11000 lb Cap. (EEF-4-902ME)
- BIL-JAX Scaffold Tower, Steel/Plastic, 2,000 lb Load Capacity, 2 to 16 ft Platform Height (6004C-7X15RT)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER Assure Parts 190CW4620NB Replacement Caster (ASS-SCC-30R620-PHR)
- SERVICE CASTER 8 Inch Heavy Duty High Temp Phenolic Swivel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP92S830-PHRHT-BSL-2-SLB-2)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Rigid Top Plate Caster (SCC-KP92R1030-PUR-RS)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-2-R-2)
- SERVICE CASTER Assure Parts 190CW2315TPP Replacement Caster (ASS-SCC-20S314-TPRB)
- CASTERHQ 4"x2" Tool Box Caster-2 Swivels W/Brakes And 2 Rigid Casters, PK4 (CB-9TBRP42)
- Service Caster Casters