Shop All Stem Casters
Service Caster
2 Inch Flat Black Hooded Grip Ring Ball Casters, 4PK
Mfr # SCC-GR01S20-POS-FB-716-4
Zoro # G105442603
product price: $54.99
/pk 4, $13.75/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-3/4"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Finish Flat black hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR01S20-POS-FB-716-4
- Zoro # G105442603
- UPC # 670533880402
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Grip ring stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Finish | Flat black hood |
Load Capacity | 75 |
Material | Polyolefin |
Includes | (4) Swivel casters |
Features | Durable metal body |
Model | Series #01 |
Mounting Type | Grip Ring Stem |
Tire Type | Spherical ball |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and hooded flat black finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip ring stem- also known as friction ring stem- provides a stable, secure fit into drilled or cast holes. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 7/8" Galvanized Screw Pin Anchor Shackle - Import - 6.50 Ton (SPAS78)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 1/8" Wire (1037256)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- MAGLINER Stair Climber Kit w/Glide Bars, Aluminum (86006)
- SERVICE CASTER 4 Inch Gray Poly Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC (SCC-SQ20S414-PPUB-GRY-TLB-34-4)
- SERVICE CASTER 3 Inch 316SS Hard Rubber Swivel 1 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S314-HRS-1)
- SERVICE CASTER 3 Inch 316SS Red Polyurethane Wheel Swivel 3/8 Inch Stem Caster Set Lock Brake (SS316TSTTL20S314-PPUB-RED-381615-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 5/16 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S410-TPRS-SLB-5161815)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 3/8 Inch Threaded Stem, 4PK (SCC-TS01S30-DCR-WA-381634-4)
- SERVICE CASTER 3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLK-M1215-2-PLB-2)
- SERVICE CASTER 2 Inch Bright Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BB-516-4)
- Service Caster Stem Casters